Zoro Homepage

PTFE Plastic Sheet 48" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PTFE-353

  • Zoro # G7848904


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-353
Zoro #
G7848904
UPC #
193005877798
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
48"
Length
48"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width
16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Water Absorption
0.0001
Friction Coefficient
0.07
Plastic Density
0.078 lbs / cu. in.
Plastic Clarity
Opaque
Plastic Hardness
55D
Backing Type
Plain
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Grade
Standard
Shape
Sheet
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

PTFE Plastic Sheet - 1/16" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.