Shop USA INDUSTRIALS

Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT

  • Mfr # ZUSA-TF-PTC-224
  • Zoro # G7838632

product price: 
$
9.45
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
5/16"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-224
Zoro #
G7838632
UPC #
193005168322
Country of Origin
Unknown

Dimensions

Tube Size
5/16"
Pipe Size (Fittings)
3/8"

Details

Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F
Seal Material
PTFE

Description

Push to Connect Tube Fitting - Nylon Plastic - Male Elbow - 5/16" Tube OD x 3/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.