Shop USA INDUSTRIALS
See all product information
Push to Connect Fitting-Nylon-Male Elbow-8mm Tube OD x 1/8" MBSPT
Mfr # ZUSA-TF-PTC-266
Zoro # G7836514
product price:Â $4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MBSPT
Tube Size
8mm
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-PTC-266
Zoro #
G7836514
UPC #
193005168780
Country of Origin
Unknown
Dimensions
Tube Size
8mm
Pipe Size (Fittings)
1/8"
Details
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MBSPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Black
Seal Material
PTFE
Max. Vacuum
28 in. of Hg @ 72° F
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Elbow - 8mm Tube OD x 1/8" BSPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.