Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD

  • Mfr # ZUSA-TF-PTC-373

  • Zoro # G7828884


product price:  $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Tube Size
1/4" x 5/32"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-373
Zoro #
G7828884
UPC #
193005169978
Country of Origin
Unknown

Dimensions

Tube Size
1/4" x 5/32"

Details

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Nylon Plastic - Reducing Union Elbow - 1/4" x 5/32" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.