Shop USA INDUSTRIALS

Push to Connect Fitting-Nylon-Reducing Union Elbow-1/2" x 3/8" Tube OD

  • Mfr # ZUSA-TF-PTC-375

  • Zoro # G7828841


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Tube Size
1/2" x 3/8"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-375
Zoro #
G7828841
UPC #
193005169992
Country of Origin
Unknown

Dimensions

Tube Size
1/2" x 3/8"

Details

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Nylon Plastic - Reducing Union Elbow - 1/2" x 3/8" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.