Push to Connect Fitting- PBT-Bulkhead Union-6mm Tube OD

  • Mfr # ZUSA-PTC-PBT-1005

  • Zoro # G7828105


product price:  $11.25
/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Bulkhead Union
Fitting Connection Type
Tube x Tube
Tube Size
6mm
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-1005
Zoro #
G7828105
UPC #
193005409746
Country of Origin
Unknown

Dimensions

Tube Size
6mm

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Bulkhead Union
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Straight
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union - 6mm Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.