Shop USA INDUSTRIALS

Push to Connect Fitting-PBT-Female Branch Tee-5/32" OD x 1/8" FNPT

  • Mfr # ZUSA-PTC-PBT-523

  • Zoro # G7819145


product price:  $7.05
/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Female Branch Tee
Fitting Connection Type
Tube x FNPT x Tube
Tube Size
5/32"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-523
Zoro #
G7819145
UPC #
193005411268
Country of Origin
Unknown

Dimensions

Tube Size
5/32"
Pipe Size (Fittings)
1/8"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Female Branch Tee
Fitting Connection Type
Tube x FNPT x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Female Branch Tee - 5/32" Tube OD x 1/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.