Shop USA INDUSTRIALS

Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/8" MNPT

  • Mfr # ZUSA-PTC-PBT-410

  • Zoro # G7815444


product price:  $8.55
/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male 45 Degree Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
3/8"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-410
Zoro #
G7815444
UPC #
193005410957
Country of Origin
Unknown

Dimensions

Tube Size
3/8"
Pipe Size (Fittings)
1/8"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male 45 Degree Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
45 Degree Elbow
Color
Light Gray
Seal Material
PTFE
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Male 45 Degree Elbow - 3/8" Tube OD x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.