Shop USA INDUSTRIALS
See all product information
Push to Connect Fitting- PBT-Male Branch Tee-8mm Tube OD x 3/8" MNPT
Mfr # ZUSA-PTC-PBT-469
Zoro # G7828744
product price:Â $10.95
/eaKey Features
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Branch Tee
Fitting Connection Type
Tube x MNPT x Tube
Tube Size
8mm
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PTC-PBT-469
Zoro #
G7828744
UPC #
193005411190
Country of Origin
Unknown
Dimensions
Tube Size
8mm
Pipe Size (Fittings)
3/8"
Details
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Branch Tee
Fitting Connection Type
Tube x MNPT x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Light Gray
Seal Material
PTFE
Max. Vacuum
28 in. of Hg @ 72° F
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Branch Tee - 8mm Tube OD x 3/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.