Push to Connect Fitting- PBT-Plug-4mm Tube Stem

  • Mfr # ZUSA-PTC-PBT-756

  • Zoro # G7826933


product price:  $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Tube Size
4mm
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-756
Zoro #
G7826933
UPC #
193005412289
Country of Origin
Unknown

Dimensions

Tube Size
4mm

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Plug
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Plug - 4mm Tube Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.