Shop USA INDUSTRIALS

Push to Connect Fitting- PBT-Reducing Union Tee-10mm x 8mm Tube OD

  • Mfr # ZUSA-PTC-PBT-559

  • Zoro # G7818244


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
10mm x 8mm
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-559
Zoro #
G7818244
UPC #
193005411596
Country of Origin
Unknown

Dimensions

Tube Size
10mm x 8mm

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Reducing Union Tee - 10mm x 8mm Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.