Shop USA INDUSTRIALS
See all product information
Create Account
Push to Connect Fitting- PBT-Union Elbow-14mm Tube OD
- Mfr # ZUSA-PTC-PBT-370
- Zoro # G7831334
product price:Â
$
13.79
/ea
Key Features
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Tube Size
14mm
Max. Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PTC-PBT-370
- Zoro #
- G7831334
- UPC #
- 193005410698
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 14mm
Details
- Tube Fitting Material
- Polybutylene
- Specific Fitting Shape
- Union 90 Degree Elbow
- Fitting Connection Type
- Tube x Tube
- Max. Pressure
- 350 psi
- Basic Pipe Fitting Shape
- 90 Degree Elbow
- Color
- Light Gray
- Max. Vacuum
- 28 in. of Hg @ 72° F
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Union Elbow - 14mm Tube OD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.