
PVC 1 ft L x 1 ft W x 1/4 in Thick
Mfr # BULK-PS-PVC-93
Zoro # G2423917
product price: $10.15
/eaSold in multiples of 9 for $91.35
Key Features
Plastic Material
PVC
Plastic Thickness
1/4 in
Plastic Width
1 ft
Plastic Length
1 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PVC-93
Zoro #
G2423917
UPC #
193005326739
Country of Origin
China
Dimensions
Plastic Thickness
1/4 in
Plastic Width
1 ft
Plastic Length
1 ft
Thickness
1/4 in
Width
1 ft
Length
1 ft
Details
Item
Plastic Sheet
Plastic Material
PVC
Material
PVC
Plastic Grouping
Sheet Stock
Shape
Sheets
Description
PVC Plastic Sheet,- 1/4 In. Thick x 12 In. Wid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.