Shop USA INDUSTRIALS
See all product information
Create Account
PVC 1 ft L x 1 ft W x 3/16 in Thick
- Mfr # BULK-PS-PVC-92
- Zoro # G2423953
product price:Â
$
10.79
/ea
Sold in multiples of 11 for
$118.69
Key Features
Plastic Material
PVC
Plastic Thickness
3/16 in
Plastic Width
1 ft
Plastic Length
1 ft
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PVC-92
- Zoro #
- G2423953
- UPC #
- 193005326722
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- PVC
- Material
- PVC
- Shape
- Sheets
- Plastic Grouping
- Sheet Stock
Dimensions
- Plastic Thickness
- 3/16 in
- Plastic Width
- 1 ft
- Plastic Length
- 1 ft
- Thickness
- 3/16 in
- Length
- 1 ft
- Width
- 1 ft
Description
PVC Plastic Sheet,- 3/16 In. Thick x 12 In. Wi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.