
PVC 8 ft L x 4 ft W x 3/16 in Thick
Mfr # BULK-PS-PVC-3
Zoro # G2423603
product price: $155.99
/eaKey Features
Plastic Material
PVC
Plastic Thickness
3/16 in
Plastic Width
4 ft
Plastic Length
8 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PVC-3
Zoro #
G2423603
UPC #
193005326425
Country of Origin
China
Dimensions
Plastic Thickness
3/16 in
Plastic Width
4 ft
Plastic Length
8 ft
Thickness
3/16 in
Length
8 ft
Width
4 ft
Details
Item
Plastic Sheet
Plastic Material
PVC
Material
PVC
Shape
Sheets
Plastic Grouping
Sheet Stock
Description
PVC Plastic Sheet,- 3/16 In. Thick x 48 In. Wi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.