This item is Discontinued.

No Product Image Available

PVC Plastic Bar 3 ft. L, 1-1/2" W (Discontinued)

  • Mfr # BULK-PS-PVC-180
  • Zoro # G7863893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-180
Zoro #
G7863893
UPC #
193005899868
Country of Origin
Unknown

Dimensions

Length
3 ft.
Width
1-1/2"

Details

Material
PVC
Item
Plastic Bar

Description

PVC Plastic Bar - 1/2" Thick x 1-1/2" Wide x 36" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.