Zoro Homepage

PVC Type 1 Plastic Sheet 72" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-416

  • Zoro # G7843225


product price: $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
72"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-416
Zoro #
G7843225
UPC #
193005887285
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
72"
Length
72"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width
48"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Material
PVC
Thickness Tolerance
(-0" - +0.027")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Shape
Sheet
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Backing Type
Plain
Friction Coefficient
0.6
Grade
Standard

Description

PVC Plastic Sheet - 3/8" Thick x 48" Wide x 72" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.