RadialBallBearing, SS, 125C3781-1, 1/2"
- Mfr # ZUSAB-BB-MIL-36
- Zoro # G925066140
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Closure
Open
Bore Diameter
1/2 in
Seal Type
Contact
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-36
- Zoro #
- G925066140
- UPC #
- 197666355435
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1 1/8 in
- Outer Ring Width
- 0.313 in
Details
- System of Measurement
- Inch
- Closure
- Open
- Seal Type
- Contact
- Internal Clearance
- CN
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Industry Number
- 125C3781-1
- Cage Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.