Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-26, 19/32"
- Mfr # ZUSAB-BB-MIL-24
- Zoro # G225066079
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Industry Number
114C2657-26
Ball Material
Steel
Outside Diameter
1 7/64 in
Flange Type
Non-Flanged
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-24
- Zoro #
- G225066079
- UPC #
- 197666355312
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 7/64 in
- Outer Ring Width
- 0.276 in
- Bore Diameter
- 19/32 in
Details
- Industry Number
- 114C2657-26
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- ABEC Rating
- 1
- Cage Material
- Steel
- System of Measurement
- Inch
- Closure
- Open
- Seal Type
- Non-Contact
- Maximum Temperature
- 250 Degrees F
Description
Radial Ball Bearing, Bore Diameter 19/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.276 in, Outside Diameter 1 7/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.