RadialBallBearing, SS, 125C3781-2, 3/4"
- Mfr # ZUSAB-BB-MIL-37
- Zoro # G925065938
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Internal Clearance
CN
Ring Material
Stainless Steel
Maximum Temperature
300 Degrees F
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-37
- Zoro #
- G925065938
- UPC #
- 197666355442
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.438 in
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1 5/8 in
Details
- Ball Material
- Stainless Steel
- Internal Clearance
- CN
- Ring Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- ABEC Rating
- 1
- Industry Number
- 125C3781-2
- Closure
- Open
- Item
- Radial Ball Bearing
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.