Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-33, 5/32"
- Mfr # ZUSAB-BB-MIL-29
- Zoro # G925065853
product price:Â
$
96.25
/ea
Key Features
Bearing Lubrication
Relubricateable
ABEC Rating
1
Ring Material
Steel
Industry Number
114C2657-33
Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-29
- Zoro #
- G925065853
- UPC #
- 197666355367
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5/8 in
- Outer Ring Width
- 0.197 in
- Bore Diameter
- 5/32 in
Details
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Ring Material
- Steel
- Industry Number
- 114C2657-33
- Seal Type
- Non-Contact
- Ball Material
- Steel
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Inch
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
Description
Radial Ball Bearing, Bore Diameter 5/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.197 in, Outside Diameter 5/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.