Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBearing, SS, 125C3781-5, 5/8"
- Mfr # ZUSAB-BB-MIL-40
- Zoro # G525066090
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 3/8 in
Cage Material
Stainless Steel
Flange Type
Non-Flanged
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-40
- Zoro #
- G525066090
- UPC #
- 197666355473
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 3/8 in
- Bore Diameter
- 5/8 in
- Outer Ring Width
- 0.344 in
Details
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- System of Measurement
- Inch
- ABEC Rating
- 1
- Seal Type
- Contact
- Maximum Temperature
- 300 Degrees F
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Industry Number
- 125C3781-5
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.