Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-30, 43/64"
- Mfr # ZUSAB-BB-MIL-27
- Zoro # G525065857
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
ABEC Rating
1
Internal Clearance
CN
System of Measurement
Inch
Outer Ring Width
0.276 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-27
- Zoro #
- G525065857
- UPC #
- 197666355343
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.276 in
- Outside Diameter
- 1 3/16 in
- Bore Diameter
- 43/64 in
Details
- Cage Material
- Steel
- ABEC Rating
- 1
- Internal Clearance
- CN
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-30
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Ball Material
- Steel
- Closure
- Open
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 43/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.276 in, Outside Diameter 1 3/16 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.