Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBearing, Steel, 114C2657-25, 7/8"
- Mfr # ZUSAB-BB-MIL-23
- Zoro # G125066117
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
System of Measurement
Inch
Flange Type
Non-Flanged
Industry Number
114C2657-25
Outside Diameter
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-23
- Zoro #
- G125066117
- UPC #
- 197666355305
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 7/8 in
- Outer Ring Width
- 0.5 in
- Bore Diameter
- 7/8 in
Details
- Internal Clearance
- CN
- System of Measurement
- Inch
- Flange Type
- Non-Flanged
- Industry Number
- 114C2657-25
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Ring Material
- Steel
- Cage Material
- Steel
- Ball Material
- Steel
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 7/8 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.