RadialBallBrg, Steel, 114C2657-15, 25/32"
- Mfr # ZUSAB-BB-MIL-15
- Zoro # G725066098
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Outside Diameter
1 21/32 in
Industry Number
114C2657-15
Ring Material
Steel
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-15
- Zoro #
- G725066098
- UPC #
- 197666355220
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Industry Number
- 114C2657-15
- Ring Material
- Steel
- Ball Material
- Steel
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- System of Measurement
- Inch
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Closure
- Open
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
Dimensions
- Outside Diameter
- 1 21/32 in
- Outer Ring Width
- 0.472 in
- Bore Diameter
- 25/32 in
Description
Radial Ball Bearing, Bore Diameter 25/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.472 in, Outside Diameter 1 21/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.