RadialBallBrg, Steel, 114C2657-17, 15/32"
- Mfr # ZUSAB-BB-MIL-16
- Zoro # G325066092
product price:Â
$
94.85
/ea
Key Features
ABEC Rating
1
Cage Material
Steel
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-16
- Zoro #
- G325066092
- UPC #
- 197666355237
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.315 in
- Bore Diameter
- 15/32 in
- Outside Diameter
- 1 7/64 in
Details
- ABEC Rating
- 1
- Cage Material
- Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- System of Measurement
- Inch
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-17
- Seal Type
- Non-Contact
- Closure
- Open
Description
Radial Ball Bearing, Bore Diameter 15/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.315 in, Outside Diameter 1 7/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.