RadialBallBrg, Steel, 114C2657-3, 15/32"
- Mfr # ZUSAB-BB-MIL-3
- Zoro # G625065887
product price:Â
$
64.15
/ea
Key Features
Internal Clearance
CN
Closure
Open
Ring Material
Steel
System of Measurement
Inch
Outer Ring Width
0.394 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-3
- Zoro #
- G625065887
- UPC #
- 197666355107
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.394 in
- Bore Diameter
- 15/32 in
- Outside Diameter
- 1 17/64 in
Details
- Internal Clearance
- CN
- Closure
- Open
- Ring Material
- Steel
- System of Measurement
- Inch
- Seal Type
- Non-Contact
- Cage Material
- Steel
- Ball Material
- Steel
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-3
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 15/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.394 in, Outside Diameter 1 17/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.