Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-20, 1-1/4"
- Mfr # ZUSAB-BB-MIL-19
- Zoro # G125065936
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Maximum Temperature
250 Degrees F
Bore Diameter
1 1/4 in
System of Measurement
Inch
Outside Diameter
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-19
- Zoro #
- G125065936
- UPC #
- 197666355268
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 2 1/4 in
- Outer Ring Width
- 0.5 in
Details
- Ring Material
- Steel
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- ABEC Rating
- 1
- Closure
- Open
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Seal Type
- Non-Contact
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Industry Number
- 114C2657-20
Description
Radial Ball Bearing, Bore Diameter 1 1/4 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.