Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-36, 9/32"
- Mfr # ZUSAB-BB-MIL-32
- Zoro # G625065900
product price:Â
$
90.75
/ea
Key Features
Closure
Open
Ball Material
Steel
ABEC Rating
1
Maximum Temperature
250 Degrees F
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-32
- Zoro #
- G625065900
- UPC #
- 197666355398
- Country of Origin
- United States
- Closure
- Open
- Ball Material
- Steel
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
- Seal Type
- Non-Contact
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Industry Number
- 114C2657-36
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- System of Measurement
- Inch
Dimensions
- Outer Ring Width
- 0.276 in
- Bore Diameter
- 9/32 in
- Outside Diameter
- 55/64 in
Description
Radial Ball Bearing, Bore Diameter 9/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.276 in, Outside Diameter 55/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.