Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-38, 23/64"
- Mfr # ZUSAB-BB-MIL-34
- Zoro # G325065996
product price:Â
$
58.39
/ea
Key Features
Bore Diameter
23/64 in
System of Measurement
Inch
Ball Material
Steel
Outer Ring Width
0.315 in
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-34
- Zoro #
- G325065996
- UPC #
- 197666355411
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 23/64 in
- Outer Ring Width
- 0.315 in
- Outside Diameter
- 1 1/32 in
Details
- System of Measurement
- Inch
- Ball Material
- Steel
- Cage Material
- Steel
- Closure
- Open
- Ring Material
- Steel
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Industry Number
- 114C2657-38
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 23/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.315 in, Outside Diameter 1 1/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.