Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-4, 25/32"
- Mfr # ZUSAB-BB-MIL-4
- Zoro # G025066316
product price:Â
$
82.69
/ea
Key Features
Internal Clearance
CN
Maximum Temperature
250 Degrees F
Industry Number
114C2657-4
Cage Material
Steel
Outer Ring Width
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-4
- Zoro #
- G025066316
- UPC #
- 197666355114
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.551 in
- Outside Diameter
- 1 27/32 in
- Bore Diameter
- 25/32 in
Details
- Internal Clearance
- CN
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-4
- Cage Material
- Steel
- Ball Material
- Steel
- Closure
- Open
- Ring Material
- Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
- System of Measurement
- Inch
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 25/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.