Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (45x85x23 mm)
- Mfr # 2209-2RS
- Zoro # G923939897
product price:Â
$
52.49
/ea
Key Features
Bore Diameter
45 mm
Outer Ring Width
23 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Outside Diameter
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2209-2RS
- Zoro #
- G923939897
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
- Number of Rows
- Double
Dimensions
- Bore Diameter
- 45 mm
- Outer Ring Width
- 23 mm
- Outside Diameter
- 85 mm
Description
2209-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 45 mm bore, 85 mm outside diameter, and 23 mm width. Manufactured with two rows of steel balls and a self-aligning spherical outer raceway to support radial loads while compensating for shaft deflection and housing misalignment. Double rubber seals help retain grease inside the bearing and support reliable operation in enclosed rotating equipment. Commonly used in conveyors, fans, agricultural machinery, electric motors, and industrial drive systems. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2209-2RS Series: 2200 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 85 mm Width (W): 23 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Conveyors Fans Agricultural machinery Electric motors Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.