RadialBallBrg, Steel, 114C2657-5, 19/32"
- Mfr # ZUSAB-BB-MIL-5
- Zoro # G725066401
product price:Â
$
85.89
/ea
Key Features
System of Measurement
Inch
Outside Diameter
1 21/32 in
Bearing Lubrication
Relubricateable
Ball Material
Steel
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-5
- Zoro #
- G725066401
- UPC #
- 197666355121
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 21/32 in
- Bore Diameter
- 19/32 in
- Outer Ring Width
- 0.512 in
Details
- System of Measurement
- Inch
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Ball Material
- Steel
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Industry Number
- 114C2657-5
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Ring Material
- Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Cage Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 19/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.512 in, Outside Diameter 1 21/32 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.