RadialBallBrg, Steel, 125C3781-7, 25/64"
- Mfr # ZUSAB-BB-MIL-41
- Zoro # G025065968
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25/64 in
Cage Material
Steel
Ball Material
Steel
Seal Type
Contact
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-41
- Zoro #
- G025065968
- UPC #
- 197666355480
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25/64 in
- Outer Ring Width
- 0.315 in
- Outside Diameter
- 1 1/32 in
Details
- Cage Material
- Steel
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Industry Number
- 125C3781-7
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- System of Measurement
- Inch
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 25/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.315 in, Outside Diameter 1 1/32 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.