Recycled Rubber Roll 60A 14 Thick x 48 Wide x 60 ft Long

  • Mfr # BULK-RS-RCY60-3

  • Zoro # G307032862


product price:  $1,975.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
48"
Length
720"
Material
Recycled Rubber
Color
Black-Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RCY60-3
Zoro #
G307032862
UPC #
193005142001
Country of Origin
China

Dimensions

Thickness
1/4"
Width
48"
Length
720"

Details

Item
Eco-Friendly Recycled Rubber Sheets, Strips & Rolls
Material
Recycled Rubber
Color
Black-Speckled
Backing Type
Plain
Durometer
60A
Tear Strength
Not Rated
Elongation
1
Density
1.10 g/cm3
Texture
Smooth
Tensile Strength
250 psi
Standards
ASTM D2000 GE 306
Temperature Range
0° to 210° F
Grade
Standard
Compression Set
0.99
Shape
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.