Ring Aramid/Buna-N Flange Gasket for 4-1/2" Pipe - 1/64" T - #300

  • Mfr # BULK-FG-6337

  • Zoro # G7913803


product price:  $4.75
/ea
Sold in multiples of 21 for $99.75

Key Features

Pipe Size
4-1/2"
Outside Dia.
7-5/8"
Inside Dia.
5"
Material of Construction
Aramid with Buna-N Binder
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-6337
Zoro #
G7913803
UPC #
193005449285
Country of Origin
United States

Dimensions

Pipe Size
4-1/2"
Outside Dia.
7-5/8"
Inside Dia.
5"
Thickness
1/64"

Details

Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Ring Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 300

Description

Ring Aramid with Buna-N Binder Flange Gasket for 4-1/2" Pipe - 1/64" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.