
Round Neck, 5/8"-11, 11" L, Steel, Hot Dip Galvanized
Mfr # BULK-BOLT-822
Zoro # G309938810
product price:Â $15.39
/ea
Sold in multiples of 25 for $384.75
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dip Galvanized
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-822
Zoro #
G309938810
UPC #
197666481967
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
11"
Head Height
0.326"
Details
Material
Steel
Finish
Hot Dip Galvanized
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Color
Silver
Fastener Industry Standards
ASME B18.5
Grade
Low Carbon
Carriage Bolt Type
Carriage
Tensile Strength
60,000 psi
Head Type
Round
Description
Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 5/8-11 x 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.