
Round Standoffs, 1-1/4 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # BULK-SNDF-790
Zoro # G109265628
product price: $1.15
/ea
Sold in multiples of 500 for $575.00
Key Features
Body Length
1-1/4 in
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Outside Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SNDF-790
Zoro #
G109265628
UPC #
-
Country of Origin
United States
Dimensions
Body Length
1-1/4 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.005 in
Details
Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.