Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4004-256-SS-20
- Zoro # G122962870
product price:Â
$
67.19
/pk of 25, $2.69/ea
Sold in multiples of 5Â pks for
$335.95
Key Features
System of Measurement
Inch
Thread Size Side A
#2-56
Thread Fit Side B
2B
Thread Gender Side B
Female
Body Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4004-256-SS-20
- Zoro #
- G122962870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 7/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 19/32 in
- Outside Diameter
- 3/16 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Details
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Shape
- Round
- Material
- Stainless Steel
- Item
- Round Male-Female Standoffs
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Finish
- Passivated
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 19/32 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.