Sanitary Fitting, 304SS, Barbed Hose Adapter, 2" QC x 2" Hose
- Mfr # ZUSA-STF-QC-240
- Zoro # G4432585
product price:Â
$
59.99
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x Hose Barb
Flange Outside Dia.
2.516"
Tube Material
304 Stainless Steel
Barb Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-QC-240
- Zoro #
- G4432585
- UPC #
- 193005306649
- Country of Origin
- China
Dimensions
- Tube Size
- 2" x 2"
- Flange Outside Dia.
- 2.516"
- Barb Size
- 2"
Details
- Item
- Sanitary Fitting - 304SS - Barbed Hose A
- Specific Fitting Shape
- Straight
- Fitting Connection Type
- Clamp x Hose Barb
- Tube Material
- 304 Stainless Steel
Description
Sanitary Fitting - 304SS - Barbed Hose A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.