Sanitary Fitting, 304SS, Barbed Hose Adapter, 4" QC x 4" Hose

  • Mfr # ZUSA-STF-QC-243

  • Zoro # G4432558


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Tube Material
304 Stainless Steel
Flange Outside Dia.
4.682"
Fitting Connection Type
Clamp x Hose Barb
Barb Size
4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-QC-243
Zoro #
G4432558
UPC #
193005306670
Country of Origin
China

Dimensions

Tube Size
4" x 4"
Flange Outside Dia.
4.682"
Barb Size
4"

Details

Item
Sanitary Fitting - 304SS - Barbed Hose A
Specific Fitting Shape
Straight
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Hose Barb

Description

Sanitary Fitting - 304SS - Barbed Hose A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.