Sanitary Fitting, 304SS, Clamp with Bolt, 3" Tube OD

  • Mfr # ZUSA-STF-QC-13

  • Zoro # G4432917


product price:  $35.19
/ea

Key Features

Specific Fitting Shape
Clamp
Flange Outside Dia.
3.579"
Clamping Method
Bolt
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-13
Zoro #
G4432917
UPC #
193005304379
Country of Origin
China

Dimensions

Tube Size
3"
Flange Outside Dia.
3.579"

Details

Item
Sanitary Fitting - 304SS - Clamp with Bo
Specific Fitting Shape
Clamp
Clamping Method
Bolt
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS - Clamp with Bo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.