Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD

  • Mfr # ZUSA-STF-QC-14

  • Zoro # G4432935


product price:  $53.69
/ea

Key Features

Specific Fitting Shape
Clamp
Tube Material
304 Stainless Steel
Flange Outside Dia.
4.682"
Clamping Method
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-14
Zoro #
G4432935
UPC #
193005304386
Country of Origin
China

Dimensions

Tube Size
4"
Flange Outside Dia.
4.682"

Details

Item
Sanitary Fitting - 304SS - Clamp with Bo
Specific Fitting Shape
Clamp
Tube Material
304 Stainless Steel
Clamping Method
Bolt

Description

Sanitary Fitting - 304SS - Clamp with Bo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.