Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD

  • Mfr # ZUSA-STF-QC-1

  • Zoro # G4432698


product price:  $12.75
/ea

Key Features

Specific Fitting Shape
Clamp
Tube Size
1/2", 3/4"
Tube Material
304 Stainless Steel
Flange Outside Dia.
0.984"
Clamping Method
Wing Nut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-1
Zoro #
G4432698
UPC #
193005304256
Country of Origin
China

Dimensions

Tube Size
1/2", 3/4"
Flange Outside Dia.
0.984"

Details

Item
Sanitary Fitting - 304SS - Clamp with Wi
Specific Fitting Shape
Clamp
Tube Material
304 Stainless Steel
Clamping Method
Wing Nut
Fitting Connection Type
Quick Clamp Connector
Basic Fitting Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS - Clamp with Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.