Shop USA INDUSTRIALS
See all product information
Create Account
Sanitary Fitting, 304SS, Clamp with Wing Nut, 2-1/2" Tube OD
- Mfr # ZUSA-STF-QC-4
- Zoro # G4432655
product price:Â
$
17.15
/ea
Key Features
Specific Fitting Shape
Clamp
Clamping Method
Wing Nut
Tube Material
304 Stainless Steel
Flange Outside Dia.
3.047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-STF-QC-4
- Zoro #
- G4432655
- UPC #
- 193005304287
- Country of Origin
- China
- Item
- Sanitary Fitting - 304SS - Clamp with Wi
- Specific Fitting Shape
- Clamp
- Clamping Method
- Wing Nut
- Tube Material
- 304 Stainless Steel
Dimensions
- Tube Size
- 2-1/2"
- Flange Outside Dia.
- 3.047"
Description
Sanitary Fitting - 304SS - Clamp with Wi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.