
Shop USA INDUSTRIALS
See all product information
Sanitary Fitting, 304SS, Female Reducer, 1/2" QC x 1/4" NPT Female
Mfr # ZUSA-STF-QC-229
Zoro # G4432183
product price:Â $40.29
/eaKey Features
Specific Fitting Shape
Straight
Connection Type
1/2" Quick Clamp x 1/4" NPT Female Thread
Tube Size
1/2"
Pipe Size (Fittings)
1/4"
Flange Outside Dia.
0.984"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-STF-QC-229
Zoro #
G4432183
UPC #
193005306533
Country of Origin
China
Dimensions
Tube Size
1/2"
Pipe Size (Fittings)
1/4"
Flange Outside Dia.
0.984"
Details
Item
Sanitary Fitting - 304SS - Female Reduce
Specific Fitting Shape
Straight
Connection Type
1/2" Quick Clamp x 1/4" NPT Female Thread
Fitting Connection Type
Clamp x FNPT
Tube Material
304 Stainless Steel
Basic Fitting Material
304 Stainless Steel
Description
Sanitary Fitting - 304SS - Female Reduce
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.