
Sanitary Fitting, 304SS, L Ferrule, 3" L, 1"
Mfr # ZUSA-STF-QC-170
Zoro # G4430668
product price:Â $30.15
/eaKey Features
Specific Fitting Shape
Straight
Standards
3A 63-03
Flange Outside Dia.
1.984"
Fitting Connection Type
Clamp x Butt Weld
Tube Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-STF-QC-170
Zoro #
G4430668
UPC #
193005305949
Country of Origin
China
Dimensions
Tube Size
1" x 1"
Flange Outside Dia.
1.984"
Wall Thickness
0.065"
Length
3"
Details
Item
Sanitary Fitting - 304SS - Long Ferrule
Specific Fitting Shape
Straight
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
304 Stainless Steel
Description
Sanitary Fitting - 304SS - Long Ferrule
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.