Sanitary Fitting, 304SS, Medium Ferrule, 1-1/2" L, 6"

  • Mfr # ZUSA-STF-QC-167

  • Zoro # G4430765


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Tube Size
6" x 6"
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-167
Zoro #
G4430765
UPC #
193005305918
Country of Origin
China

Dimensions

Tube Size
6" x 6"
Flange Outside Dia.
6.570"
Length
1-1/2"
Wall Thickness
0.109"

Details

Item
Sanitary Fitting - 304SS - Medium Ferrul
Specific Fitting Shape
Straight
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS - Medium Ferrul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.