Sanitary Fitting, 304SS Polished, Female Straight, 3"

  • Mfr # ZUSA-STF-BW-155

  • Zoro # G4432804


product price:  $76.65
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Size (Fittings)
3"
Wall Thickness
0.065"
Fitting Connection Type
Butt Weld x FNPT
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-155
Zoro #
G4432804
UPC #
193005311254
Country of Origin
China

Dimensions

Tube Size
3"
Pipe Size (Fittings)
3"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - 304SS Polished - Fema
Specific Fitting Shape
Straight
Fitting Connection Type
Butt Weld x FNPT
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS Polished - Fema

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.