Sanitary Fitting, 304SS Polished, Pipe Adapter, 1-1/2" QC x Pipe

  • Mfr # ZUSA-STF-BW-160

  • Zoro # G4432269


product price:  $36.85
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Size (Fittings)
1-1/2"
Tube Material
304 Stainless Steel
Fitting Connection Type
Butt Weld x Pipe
Wall Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-160
Zoro #
G4432269
UPC #
193005311308
Country of Origin
China

Dimensions

Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - 304SS Polished - Pipe
Specific Fitting Shape
Straight
Tube Material
304 Stainless Steel
Fitting Connection Type
Butt Weld x Pipe

Description

Sanitary Fitting - 304SS Polished - Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.